5/8kV 1/C 2 AWG AL MV-105 133% EPR

Item #: 0135280

Cat #: 2MV10558KVAL115MEP

UPC:

Company wide:
0 in stock
Documents & Guides
5/8kV, 1/C, 2 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.51 - 0.59".

Overview

5/8kV, 1/C, 2 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.51 - 0.59".
Also known as: 2MV10558KVAL115MEP

Specifications

Jacket: PVC
Color: Black
Length: Cut to Length
Gauge: 2 AWG
Conductors: 1
Material: Aluminum
Shielding: Shielded
Jacket: PVC
Length: Cut to Length
Conductors: 1
Shielding: Shielded
Color: Black
Gauge: 2 AWG
Material: Aluminum