5/8kV 1/C 4 AWG AL MV-105 133% EPR

Item #: 0135278

Cat #: 4MV10558KVAL115MEP

UPC:

Company wide:
0 in stock
Documents & Guides
Medium Voltage Cable, 5/8kV, 1/C, 4 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.46 - 0.53".

Overview

Medium Voltage Cable, 5/8kV, 1/C, 4 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.46 - 0.53".
Also known as: 4MV10558KVAL115MEP

Specifications

Gauge: 4 AWG
Jacket: PVC
Color: Black
Length: Cut to Length
Conductors: 1
Material: Aluminum
Shielding: Shielded
Gauge: 4 AWG
Color: Black
Conductors: 1
Shielding: Shielded
Jacket: PVC
Length: Cut to Length
Material: Aluminum