5/8kV 1/C 350 Kcmil CU MV-105 133% EPR

Item #: 0135264

Cat #: 350MV10558KV115MEP

UPC:

Company wide:
0 in stock
Documents & Guides
5/8kV, 1/C, 350 Kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC JCKT, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 0.87 - 0.94".

Overview

5/8kV, 1/C, 350 Kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC JCKT, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 0.87 - 0.94".
Also known as: 350MV10558KV115MEP

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 350 kcmil
Shielding: Shielded
Jacket: PVC
Color: Black
Conductors: 1
Shielding: Shielded
Material: Copper
Length: Cut to Length
Gauge: 350 kcmil