5/8kV 1/C 1/0 AWG CU MV-105 133% EPR

Item #: 0135255

Cat #: 1AMV10558KV115MEPR

UPC:

Company wide:
0 in stock
Documents & Guides
5/8kV, 1/C, 1/0 AWG, Copper MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.58 - 0.65".

Overview

5/8kV, 1/C, 1/0 AWG, Copper MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.58 - 0.65".
Also known as: 1AMV10558KV115MEPR

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 1/0 AWG
Conductors: 1
Shielding: Shielded
Jacket: PVC
Color: Black
Gauge: 1/0 AWG
Shielding: Shielded
Material: Copper
Length: Cut to Length
Conductors: 1