Air Terminal Base, Pipe Mount, Imperial Thread, Aluminum, 1/2 UNC Thread

Item #: 0135247

Cat #: LPA37112

UPC: 782856645245

$ 99.08 EA
Company wide:
0 in stock
Documents & Guides
ERICO LPA37112 MOUNTING BASE

Overview

ERICO LPA37112 MOUNTING BASE

Mounts air terminal to horizontal pipe or vertical pipe using Right Angle Extension Adaptor.

Also known as: 782856645245, LPA37112, CADLPA37112

Features & Benefits

  • Mounts air terminal to horizontal pipe or vertical pipe using Right Angle Extension Adaptor
  • Provided with cable clamp to support cable next to pipe

Specifications

Material: Aluminum
Standards: California Proposition 65
Width: 3.630 in
Depth: 1.530 in
Material: Aluminum
Width: 3.630 in
Standards: California Proposition 65
Depth: 1.530 in