15kV 1/C 1000 Kcmil AL Primary UD 133% EPR

Item #: 0135243

Cat #: 1000UD15KVEPR133%1

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 1/C 1000 Kcmil AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.64".

Overview

15kV 1/C 1000 Kcmil AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.64".
Also known as: 1000UD15KVEPR133%1

Specifications

Volts AC: 15kV
Color: Black
Length: Cut to Length
Gauge: 1000 kcmil
Conductors: 1
Material: Aluminum
Jacket: LDPE
Shielding: Shielded
Volts AC: 15kV
Length: Cut to Length
Conductors: 1
Jacket: LDPE
Color: Black
Gauge: 1000 kcmil
Material: Aluminum
Shielding: Shielded