15kV 1/C 2/0 AWG AL Primary UD 133% EPR

Item #: 0135234

Cat #: 2AUD15KVEPR133%13

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 1/C 2/0 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 0.89".

Overview

15kV 1/C 2/0 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 0.89".
Also known as: 2AUD15KVEPR133%13

Specifications

Volts AC: 15kV
Color: Black
Length: Cut to Length
Gauge: 2/0 AWG
Conductors: 1
Material: Aluminum
Jacket: LDPE
Shielding: Shielded
Volts AC: 15kV
Length: Cut to Length
Conductors: 1
Jacket: LDPE
Color: Black
Gauge: 2/0 AWG
Material: Aluminum
Shielding: Shielded