Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 12"

Item #: 0135224

Cat #: LPA222ST

UPC: 782856423065

$ 19.58 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread. Aluminum, 1/2" dia, Blunt, 12", 1/2 UNC Thread.

Overview

Air Terminal, Imperial Thread. Aluminum, 1/2" dia, Blunt, 12", 1/2 UNC Thread.

Air Terminal, Imperial Thread.

Also known as: 782856423065, LPA222ST, CADLPA222ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Aluminum
Weight: 0.230 lb
Height: 12 in
Weight: 0.230 lb
Material: Aluminum