CUT ECN0521AAA-R63/D NON-COMBO NEMA

Item #: 0135212

Cat #: ECN0521AAA-R63/D

UPC: 786685450933

$ 3051.77 EA
Company wide:
0 in stock
Documents & Guides
CUT ECN0521AAA-R63/D NON-COMBO NEMA 1 FVNR SZ 2 120VAC COIL

Overview

CUT ECN0521AAA-R63/D NON-COMBO NEMA 1 FVNR SZ 2 120VAC COIL
Also known as: 786685450933, ECN0521AAA-R63/D, CUTECN0521AAAR63D

Specifications

Phase: 1
IP/NEMA Rating: NEMA 2
Phase: 1
IP/NEMA Rating: NEMA 2