Main Breaker, 200A, 120/240V, 1PH, 42/42, NEMA 1, 70A Max PV Input

Item #: 0135195

Cat #: CH42PVPN200

UPC: 786685708225

$ 601.85 EA
Company wide:
3 in stock
Documents & Guides
200 Amp Solar Ready, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K, Cover Included, 70 Amp Max PV Input

Overview

200 Amp Solar Ready, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K, Cover Included, 70 Amp Max PV Input

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers. 

Also known as: 786685708225, CH42PVPN200, CUTCH42PVPN200, Solar Ready Panel

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Interrupt Rating AC: 35 kA
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 35 kA
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 42