Inlet, 20A, 480VAC, NEMA 4X, 7.5hp

Item #: 0135192

Cat #: 33-18043-4X

UPC: 784474645669

$ 83.87 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
Inlet, 20A, 480VAC, NEMA 4X, 7.5hp

Overview

Inlet, 20A, 480VAC, NEMA 4X, 7.5hp
Also known as: 784474645669, 33-18043-4X, MEL33180434X

Specifications

Volts AC: 480
Amps: 20
IP/NEMA Rating: NEMA 4X
Volts AC: 480
IP/NEMA Rating: NEMA 4X
Amps: 20