
2.4 GHZ Video Wall Jack, White
Item #:
0135148
Cat #:
32-2024-WH
UPC:
660559010433
$ 2.57 EA
Company wide:
0
in stock
Documents & Guides
Wallplate, F-Connector, 2.4GHZ, 1-Gang, 1-Port, Color: White
Overview
Wallplate, F-Connector, 2.4GHZ, 1-Gang, 1-Port, Color: White
DataComm Electronics’ Color-Rite phone termination is so innovative it has received a U.S. Patent. These products install correctly on the first try. They take the guesswork out of terminating connections, so even trainees can produce good results with minimal instruction.
Also known as: 660559010433, 32-2024-WH, DCE322024WH
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | White |
Number of Ports: | 1 |
Mounting: | Box |
Color: | White |
Gangs: | 1 |
Number of Ports: | 1 |
Customer Reviews
No reviews for this product
(0)