Heater Interior, ComPak Twin Series, 3000W 208V w/Stat

Item #: 0135126

Cat #: CST308T

UPC: 027418675347

$ 243.49 EA
Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 3000W 208V *Cadet Part # 67534*

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 3000W 208V *Cadet Part # 67534*
Also known as: 027418675347, CST308T, CDTCST308T

Specifications

Wattage: 2250, 3000
Color: Almond
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 2250, 3000
Volts AC: 240, 208
Family / Style: ComPak
Color: Almond
Mounting: Wall