Fluorescent Light Tester

Item #: 0135120
Cat #: FLUKE-1000FLT
UPC: 095969724760
$ 299.99 EA
Company wide:
0 in stock
Documents & Guides
Lamp Tester, Max Output: 3000 V Peak-Peak, Performs Five Tests: Lamp, Ballast, No-Contact Voltage, Pin Continuity, and Ballast Type.

Overview

Lamp Tester, Max Output: 3000 V Peak-Peak, Performs Five Tests: Lamp, Ballast, No-Contact Voltage, Pin Continuity, and Ballast Type.
The Fluke 1000FLT performs all five essential tests with one compact tool. If your job requires keeping large numbers of fluorescent lights shining, the Fluke 1000FLT is an indispensable tool that saves time and money.
Also known as: 095969724760, FLUKE-1000FLT, FLUFLUKE1000FLT

Specifications

Length: 8 1/2 in
Type: Lamp Tester
Standards: California Proposition 65
Color: Yellow
Length: 8 1/2 in
Standards: California Proposition 65
Type: Lamp Tester
Color: Yellow

Customer Reviews

No reviews for this product
(0)