277V-IN 120V-OUT MAGNETIC

Item #: 0135110

Cat #: LS12075EN277V

UPC:

Company wide:
0 in stock
Documents & Guides
HATCH LS120-75EN-277V 277V-IN 120V-OUT MAGNETIC TRANSFORMER 75W-MAX

Overview

HATCH LS120-75EN-277V 277V-IN 120V-OUT MAGNETIC TRANSFORMER 75W-MAX
Also known as: LS12075EN277V, CNDLS12075EN277V

Specifications

Type: Magnetic, Lighting, Transformer
Secondary Voltage: 120
Primary Voltage: 277
Type: Magnetic, Lighting, Transformer
Primary Voltage: 277
Secondary Voltage: 120