Convergent Laser Sensor Emitter, 43M

Item #: 0135105

Cat #: SMU315CV2

UPC:

Company wide:
0 in stock
Documents & Guides
MINI-BEAM UNIVERSAL: Visible Red 650nm Convergent Laser Sensor; Range: 43 M; Input: 24-240VAC/VDC, Output: SPDT Electromechanical Relay, Cable: No QD, Sensing Beam: Visible Red LED

Overview

MINI-BEAM UNIVERSAL: Visible Red 650nm Convergent Laser Sensor; Range: 43 M; Input: 24-240VAC/VDC, Output: SPDT Electromechanical Relay, Cable: No QD, Sensing Beam: Visible Red LED
Also known as: SMU315CV2, BANSMU315CV2

Specifications

Material: Acrylic, Thermoplastic
Color: Red, Yellow
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Material: Acrylic, Thermoplastic
Type: Polarized Retroreflective
Light Technology: LED
Volts DC Range: 24 - 240
Color: Red, Yellow
IP/NEMA Rating: NEMA 6P, IP67
Volts AC Range: 24 - 240