Retroreflective Target Reflectors, 4" x 2"

Item #: 0135081

Cat #: BRT-100X50

UPC: 662488450007

Company wide:
0 in stock
Target Reflectors, 1.5 Reflectivity Factor, 4 Inch x 2 Inch, Plastic

Overview

Target Reflectors, 1.5 Reflectivity Factor, 4 Inch x 2 Inch, Plastic
Also known as: 662488450007, BRT-100X50, BANBRT100X50

Specifications

Material: Acrylic
Mounting: Adhesive
Material: Acrylic
Mounting: Adhesive