Opposed Mode Barrel Emitter, 150M

Item #: 0135053

Cat #: SMA30SELQDC

UPC:

Company wide:
3 in stock
SM30 Series: Opposed Mode Barrel Emitter- Frequency C Stainless Steel; Range: 150 M; Input: 10 - 30 VDC/12- 240 VAC; Outputs: None; Cable: Mini 3-Pin Integral QD

Overview

SM30 Series: Opposed Mode Barrel Emitter- Frequency C Stainless Steel; Range: 150 M; Input: 10 - 30 VDC/12- 240 VAC; Outputs: None; Cable: Mini 3-Pin Integral QD
Also known as: SMA30SELQDC, BANSMA30SELQDC

Specifications

Material: Acrylic, Stainless Steel
Type: Polarized Retroreflective
Color: Metallic
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED
Volts DC Range: 10 - 30
Volts AC Range: 12 - 240
Material: Acrylic, Stainless Steel
Color: Metallic
Light Technology: LED
Volts AC Range: 12 - 240
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP67
Volts DC Range: 10 - 30