Heater Interior, Apex 72 Series, 1000W 120V

Item #: 0135040

Cat #: HW101

UPC: 027418653147

$ 220.17 EA
Company wide:
0 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1000W 120V *Cadet Part # 65314*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1000W 120V *Cadet Part # 65314*
Also known as: 027418653147, HW101, CDTHW101

Specifications

Volts AC: 120
Wattage: 1000
Mounting: Wall
Family / Style: Apex72
Volts AC: 120
Mounting: Wall
Wattage: 1000
Family / Style: Apex72