Heater Interior, Apex 72 Series, 1500W 120V

Item #: 0135039

Cat #: HW151

UPC: 027418653154

$ 220.17 EA
Company wide:
0 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat) 1500W 120V *Cadet Part # 65315*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat) 1500W 120V *Cadet Part # 65315*
Also known as: 027418653154, HW151, CDTHW151

Specifications

Wattage: 1500
Volts AC: 120
Mounting: Wall
Family / Style: Apex72
Wattage: 1500
Mounting: Wall
Volts AC: 120
Family / Style: Apex72