Heater Interior, Apex 72 Series, 375W 208V

Item #: 0135038

Cat #: HW038

UPC: 027418653130

$ 214.79 EA
Company wide:
0 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 375W 208V *Cadet Part # 65313*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 375W 208V *Cadet Part # 65313*
Also known as: 027418653130, HW038, CDTHW038

Specifications

Wattage: 375
Volts AC: 208
Mounting: Wall
Family / Style: Apex72
Wattage: 375
Mounting: Wall
Volts AC: 208
Family / Style: Apex72