Heater Interior, Apex 72 Series, 525W 208V

Item #: 0135037

Cat #: HW058

UPC: 027418653123

$ 220.17 EA
Company wide:
0 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 525W 208V *Cadet Part # 65312*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 525W 208V *Cadet Part # 65312*
Also known as: 027418653123, HW058, CDTHW058

Specifications

Wattage: 525
Volts AC: 208
Mounting: Wall
Family / Style: Apex72
Wattage: 525
Mounting: Wall
Volts AC: 208
Family / Style: Apex72