Heater Interior, Apex 72 Series, 1000W 208V

Item #: 0135035

Cat #: HW108

UPC: 027418653109

$ 220.17 EA
Company wide:
0 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1000W 208V *Cadet Part # 65310*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1000W 208V *Cadet Part # 65310*

Create the cozy oasis of your dreams without giving up an inch of living space. With our Apex72 high wall heater, you can warm your room without having a bulky unit in your way. This heater installs high on your wall, allowing you to arrange your furniture however you like. The high placement also keeps it out of reach of little hands or curious noses. Enjoy the quiet fan offering silent warmth that spreads efficiently throughout the entire room with the Apex72.

Also known as: 027418653109, HW108, CDTHW108

Specifications

Type: Electric Heater
Wattage: 1000
Volts AC: 208
Mounting: Wall
Family / Style: Apex72
Type: Electric Heater
Volts AC: 208
Family / Style: Apex72
Wattage: 1000
Mounting: Wall