Heater Interior, Apex 72 Series, 1200W 208V

Item #: 0135034

Cat #: HW128

UPC: 027418653093

$ 214.79 EA
Company wide:
0 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1200W 208V *Cadet Part # 65309*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1200W 208V *Cadet Part # 65309*
Also known as: 027418653093, HW128, CDTHW128

Specifications

Wattage: 1200
Volts AC: 208
Mounting: Wall
Family / Style: Apex72
Wattage: 1200
Mounting: Wall
Volts AC: 208
Family / Style: Apex72