MILB BC618 600/800A 1PH 6P BUS

Item #: 0135007

Cat #: BC618

UPC: 784572111493

Company wide:
0 in stock
MLB BC618 800A B GUTTER 600V

Overview

MLB BC618 800A B GUTTER 600V
Also known as: 784572111493, BC618, MLBBC618

Specifications

Phase: 1
Amps: 800
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Amps: 800