QS18Series: Fixed-Field, Range: 100 mm cutoff

Item #: 0135006

Cat #: QS18VP6FF100Q5

UPC: 662488718848

Company wide:
9 in stock
WORLD-BEAM QS18Series: Fixed-Field, Range: 100 mm cutoff, Output: Complementary Solid State PNP, 6in Pigtail Euro-Style Quick-Disconnect Connector

Overview

WORLD-BEAM QS18Series: Fixed-Field, Range: 100 mm cutoff, Output: Complementary Solid State PNP, 6in Pigtail Euro-Style Quick-Disconnect Connector
Also known as: 662488718848, QS18VP6FF100Q5, BANQS18VP6FF100Q5

Specifications

Depth: 1.375 in
Height: 1.200 in
Width: 0.610 in
Depth: 1.375 in
Width: 0.610 in
Height: 1.200 in