EWD 2836-BOX Plug 20A 125/250V 3P3W

Item #: 0134999

Cat #: PVA100P6E

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
BANNER PVA100P6E (50784) PVA SERIES 100MM ARRAY EMITTER

Overview

BANNER PVA100P6E (50784) PVA SERIES 100MM ARRAY EMITTER
Also known as: PVA100P6E, BANPVA100P6E

Specifications

No Specifications Available