F-Connector Snap-In, Light Almond

Item #: 0134959

Cat #: 20-3202-LA-10

UPC: 660559010068

Call for price
Company wide:
0 in stock
Documents & Guides
Snap-In Connector, Keystone, F-Connector, 2.4-GHZ, Color: Light Almond. Bag of 10

Overview

Snap-In Connector, Keystone, F-Connector, 2.4-GHZ, Color: Light Almond. Bag of 10

These nickel-plated female-to-female connectors have screw-on front and rear connections for easy termination. All of these 2.4 GHz keystone jacks are UL Listed and come with a 25 year product warranty.

Also known as: 660559010068, 20-3202-LA-10, DCE203202LA10

Specifications

Mounting: Snap In
Color: Light Almond
Type: F-Connector
Mounting: Snap In
Type: F-Connector
Color: Light Almond