1-5/8IN X 2 7/16IN 12 GAGE SOLID

Item #: 0134947

Cat #: P550010HG

UPC: 786364040806

Call for price
Company wide:
0 in stock
Documents & Guides
1-5/8IN X 2 7/16IN 12 GAGE SOLID

Overview

1-5/8IN X 2 7/16IN 12 GAGE SOLID
Also known as: 786364040806, P550010HG, UNIP550010HG

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Material: Steel
Length: 10 ft
Finish: Hot Dipped Galvanized
Height: 2 7/16 in
Width: 1-5/8 in