Panel-Mount Fan Speed Controls, 120V 50/60Hz, Gray, Polycarbonate
Item #: 0134925
Cat #: AFANTSC
UPC: 783510138578
$ 924.95 EA
Company wide:
0
in stock
Documents & Guides
Panel-Mount Fan Speed Controls control fan speed, optimizing airflow in a rack or cabinet. This Panel-Mount Fan Speed Controls, AFANTSC item is rated 120V 50/60Hz with a material of Polycarbonate colored Gray.
Overview
Panel-Mount Fan Speed Controls control fan speed, optimizing airflow in a rack or cabinet. This Panel-Mount Fan Speed Controls, AFANTSC item is rated 120V 50/60Hz with a material of Polycarbonate colored Gray.
Perfect for offices, classrooms and other noise-sensitive areas. Fan Speed Control optimizes airflow in a cabinet or rack, balancing air volume requirements with noise level and power use.
Also known as: 783510138578, AFANTSC, HOFAFANTSC
Features & Benefits
- Automatically adjusts fan speed depending on remote temperature sensor input
- Temperature set point is field adjustable; preset at 35 C (95 F)
- Idle speed and temperature slope are field-adjustable
- Push-to-reset thermal circuit breaker inside control housing
- Compact polycarbonate control housing can be mounted in any position
- NEMA 5-15R outlet provides power to fan
- Six-foot (1.83-m) power cord plugs into standard 120 V, 50 or 60 Hz outlet
- Remote temperature sensor with 10-ft. (3.05-m) lead mounts in airflow
- Mounting brackets included
Specifications
| Material: | Polycarbonate |
| Color: | Gray |
| Width: | 3.150 in |
| Depth: | 4.720 in |
| Height: | 3.940 in |
| Finish: | Smooth Gloss |
| Material: | Polycarbonate |
| Width: | 3.150 in |
| Height: | 3.940 in |
| Color: | Gray |
| Depth: | 4.720 in |
| Finish: | Smooth Gloss |