Weatherproof Cover, 1-Gang, Single Receptacle, Vertical FS/FD Mount, Non-Metallic, Yellow

Item #: 0134921

Cat #: HBL77CM74WO

UPC: 783585809472

Company wide:
0 in stock
Documents & Guides
HUBW HBL77CM74WO

Overview

HUBW HBL77CM74WO

This 1-gang weatherproof cover is designed for dependable protection in demanding indoor and outdoor environments. Made from durable, corrosion-resistant yellow polycarbonate, it offers long-lasting performance and high visibility on the jobsite. The standard-size cover features a 50A Twist-Lock opening and maintains weatherproof protection even while the device is mated and in use, making it an ideal solution for rugged commercial and industrial applications.

Also known as: 783585809472, HBL77CM74WO, KELHBL77CM74WO

Features & Benefits

  • Corrosion resistant, yellow thermoplastic

Specifications

Color: Yellow
Color: Yellow