LED Baffle, Matte White, 6"

Item #: 0134919

Cat #: 6BPMW HL LED M6

UPC: 889804797015

Company wide:
0 in stock
Documents & Guides
LED Baffle, Matte White, 6 Inch, 120V, High Lumen

Overview

LED Baffle, Matte White, 6 Inch, 120V, High Lumen
Also known as: 889804797015, 6BPMW HL LED M6, LIT6BPMWHLLEDM6

Specifications

Color: White
Material: Aluminum
Color: White
Material: Aluminum