3
more

Foam Wire Pulling Lubricant - 19oz Spray Bottle
Item #: 0134917
Cat #: 51100
UPC: 092644511004
$ 19.97 EA
Company wide:
668
in stock
Documents & Guides
Wire Pulling Lubricant, Foam, Includes: (1) 19 oz. Spray Bottle
Overview
Wire Pulling Lubricant, Foam, Includes: (1) 19 oz. Spray Bottle
Klein Tools' Foam Wire Pulling Lubricant is a no mess, no hassle alternative to traditional wax/gel lubricants. The foam fills the conduit and coats the wires as they are pulled through. The lubricant stays where it is applied, even in vertical conduit. It also dissolves clean from hands, clothing and carpeting.
Also known as: 092644511004, 51100, KLE51100, Wire lube
Specifications
| Type: | Lubricant |
| Size: | 19 oz |
| Standards: | California Proposition 65 |
| Type: | Lubricant |
| Standards: | California Proposition 65 |
| Size: | 19 oz |