B-LINE B12-120HDG Deep Strut, 2 7/16-I

Item #: 0134906

Cat #: B12-120HDG

UPC: 781011205119

$ 63.02 FT
Company wide:
0 in stock
Documents & Guides
BLINE B12-120HDG

Overview

BLINE B12-120HDG
Also known as: 781011205119, B12-120HDG, BLIB12120HDG

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Material: Steel
Length: 10 ft
Finish: Hot Dipped Galvanized
Height: 2 7/16 in
Width: 1-5/8 in