Wire-Nut® Wire Conn, Model 76B® Red, 150/Jar

Item #: 0134898

Cat #: 30-076J

UPC: 783250348282

$ 0.29 EA
Company wide:
0 in stock
Documents & Guides
Wire Connector, Wire-Nut®, Twist-On, Number of Conductors: 1 to 6, Environmental Conditions: Tough, Flame-Retardant Shell Rated at 105 Degrees Celsius (221 Deg F), Conductor Range: 18 - 6 AWG, Min 2-14 Max 4-12, Material: Flame-Retardant Polypropelene, Red, Voltage Rating: 600 V, Model Number: 76B

Overview

Wire Connector, Wire-Nut®, Twist-On, Number of Conductors: 1 to 6, Environmental Conditions: Tough, Flame-Retardant Shell Rated at 105 Degrees Celsius (221 Deg F), Conductor Range: 18 - 6 AWG, Min 2-14 Max 4-12, Material: Flame-Retardant Polypropelene, Red, Voltage Rating: 600 V, Model Number: 76B

The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.

Also known as: 783250348282, 30-076J, IDE30076J

Specifications

Color: Red
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65