inductive sensor, XS7, 40x40x117, PBT, sensing 15 mm, 24 to 240 VAC/DC, terminals

Item #: 0134880

Cat #: XS7C4A1MPN12

UPC: 389119058165

Call for price
Company wide:
0 in stock
inductive sensor, XS7, 40x40x117, PBT, sensing 15 mm, 24 to 240 VAC/DC, terminals

Overview

inductive sensor, XS7, 40x40x117, PBT, sensing 15 mm, 24 to 240 VAC/DC, terminals

XS inductive proximity sensors are for noncontact sensing of metal objects up to 60 mm. These inductive proximity sensors are available in standard M8, M12, M18, M30 cylindrical housings with either short or long bodies. Standard cubic, rectangular and flat forms are also available. XS inductive proximity sensors are available in a wide variety of VAC and VDC power supply voltages. Proximity sensors can be used in the assembly machines, robotics, machine tools, machining, packaging, materials handling, conveying, and food and beverage industries. These proximity sensors comply with international standards including CE, UL, CSA, CCC, CTick, and TÛV. They also meet the top international quality IP69K requirements. It features a plastic case with a plug-in 5 position turret head and a 1/2 NPT cable entry. It has a sensing distance of 15mm. Two-wire, AC or DC supply, unprotected, 24V to 240V, NO or NC function programmable. This sensor must be protected by a 0.4A quick-blow fuse, reference XUZE04, connected in series with the load.

Also known as: 389119058165, XS7C4A1MPN12, TELXS7C4A1MPN12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65