Wall Switch, RF Technology

Item #: 0134859

Cat #: PD-5WS-DV-IV

UPC: 784276041164

$ 121.00 EA
Company wide:
6 in stock
Documents & Guides
Wall Switch, RF Technology, 120/277 VAC, Color: Ivory. Wallplates are sold separately

Overview

Wall Switch, RF Technology, 120/277 VAC, Color: Ivory. Wallplates are sold separately

Caseta Wireless switch, 5A lighting or 3A fan, 120/277V in ivory

Also known as: 784276041164, PD-5WS-DV-IV, LUTPD5WSDVIV

Specifications

Wattage: 600
Volts AC: 120, 240, 208
Family / Style: Caséta
Color: Ivory
Mounting: Knuckle
Wattage: 600
Family / Style: Caséta
Mounting: Knuckle
Volts AC: 120, 240, 208
Color: Ivory