Wall Switch, RF Technology

Item #: 0134851

Cat #: PD-5WS-DV-LA

UPC: 784276041157

$ 121.00 EA
Company wide:
8 in stock
Documents & Guides
Wall Switch, RF Technology, 120/277 VAC, Color: Light Almond. Wallplates are sold separately

Overview

Wall Switch, RF Technology, 120/277 VAC, Color: Light Almond. Wallplates are sold separately

Caseta Wireless switch, 5A lighting or 3A fan, 120/277V in light almond

Also known as: 784276041157, PD-5WS-DV-LA, LUTPD5WSDVLA

Specifications

Color: Light Almond
Wattage: 600
Volts AC: 120, 240, 208
Family / Style: Caséta
Mounting: Knuckle
Color: Light Almond
Volts AC: 120, 240, 208
Mounting: Knuckle
Wattage: 600
Family / Style: Caséta