Wallbox RF Dimmer, 600W, Ivory

Item #: 0134845

Cat #: PD-6WCL-IV

UPC: 784276072007

$ 75.34 EA
Company wide:
20 in stock
Caseta Wireless single-pole Rf Dimmer For Led, Cfl, Or Halogen Lights, Ivory

Overview

Caseta Wireless single-pole Rf Dimmer For Led, Cfl, Or Halogen Lights, Ivory

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276072007, PD-6WCL-IV, LUTPD6WCLIV

Specifications

Volts AC: 120
Family / Style: Caséta
Poles: 1
Color: Ivory
Mounting: Knuckle
Volts AC: 120
Poles: 1
Mounting: Knuckle
Family / Style: Caséta
Color: Ivory