Hammond Power Solutions FS250SP

Item #: 0134816

Cat #: FS250SP

UPC: 803423108014

$ 209.38 EA
Company wide:
0 in stock
HMND FS250SP FUSION 250VA 208

Overview

HMND FS250SP FUSION 250VA 208
Also known as: 803423108014, FS250SP, HMDFS250SP

Specifications

Volt Amps: 250
Type: Transformer
Secondary Voltage: 110/220
Primary Voltage: 190/380, 200/400, 208/416
Volt Amps: 250
Secondary Voltage: 110/220
Type: Transformer
Primary Voltage: 190/380, 200/400, 208/416