Wallbox RF Dimmer, 600W, Light Almond

Item #: 0134815

Cat #: PD-6WCL-LA

UPC: 784276072014

$ 75.34 EA
Company wide:
35 in stock
Caseta Wireless 3-way/single-pole Rf Dimmer For Led, Cfl, Or Halogen Lights, Light Almond

Overview

Caseta Wireless 3-way/single-pole Rf Dimmer For Led, Cfl, Or Halogen Lights, Light Almond

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276072014, PD-6WCL-LA, LUTPD6WCLLA

Specifications

Color: Light Almond
Volts AC: 120
Family / Style: Caséta
Poles: 1
Mounting: Knuckle
Color: Light Almond
Family / Style: Caséta
Mounting: Knuckle
Volts AC: 120
Poles: 1