Taper Nose, Male Plug

Item #: 0134794
Cat #: 16D24-UB
UPC: 078477715093
$ 43.53 EA
Company wide:
12 in stock
Documents & Guides
Taper Nose, Male Plug, Double Set Screw Termination, 400A NEMA 3R, Blue

Overview

Taper Nose, Male Plug, Double Set Screw Termination, 400A NEMA 3R, Blue
16 Series Single Pole Cam Type Male Detachable Plug Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous - Blue
Also known as: 078477715093, 16D24-UB, LEV16D24UB

Specifications

Gender: Male
Color: Blue
Amps: 400
Type: Double Set Screw, Cam Connector
Material: Rubber, TPV
IP/NEMA Rating: 3R
Gender: Male
Amps: 400
Material: Rubber, TPV
Color: Blue
Type: Double Set Screw, Cam Connector
IP/NEMA Rating: 3R

Customer Reviews

No reviews for this product
(0)