Back-To-Back Deep Strut, 1-5/8" x 1-5/8" x 10', Steel, Hot Dip Galvanized

Item #: 0134758

Cat #: B22A-120HDG

UPC: 781011217129

$ 22.15 FT
Company wide:
0 in stock
Documents & Guides
Back-To-Back Deep Strut, 1-5/8 Inch Wide x 1-5/8 Inch Deep x 10' Foot Long Steel, Hot Dip Galvanized

Overview

Back-To-Back Deep Strut, 1-5/8 Inch Wide x 1-5/8 Inch Deep x 10' Foot Long Steel, Hot Dip Galvanized

Unistrut channel is a standardized formed structural system used in the construction and electrical industries for light structural support, often for supporting wiring, plumbing, or mechanical components such as air conditioning or ventilation systems.

Also known as: 781011217129, B22A-120HDG, BLIB22A120HDG, strut clamp, unistrut

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in