
Solid Deep Strut, 1-5/8" x 1-5/8" x 10", Hot Dip Galvanized
Item #: 0134757
Cat #: B22-120HDG
UPC: 781011211097
$ 7.71 FT
Company wide:
0
in stock
Documents & Guides
Solid Deep Strut, 1-5/8" x 1-5/8" x 10", Hot Dip Galvanized Steel
Overview
Solid Deep Strut, 1-5/8" x 1-5/8" x 10", Hot Dip Galvanized Steel
Strut is the original metal framing system featuring a unique weldless connection. It eliminates welding and drilling, and is easily adjustable and reusable, for infinite configurations.
Also known as: 781011211097, B22-120HDG, BLIB22120HDG
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |