Split Grounding Bushing, Nylon Insulated, 1", Zinc Die Cast

Item #: 0134745

Cat #: SGB-383CL

UPC: 781747903839

Company wide:
0 in stock
Split Grounding Bushing, Nylon Insulated, 1 Inch, 14 to 4 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Split Grounding Bushing, Nylon Insulated, 1 Inch, 14 to 4 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 781747903839, SGB-383CL, BRDSGB383CL

Specifications

Diameter: 1 in
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated