Refill Tape, Vinyl, 3/4" x 18'

Item #: 0134585

Cat #: 1805421

UPC: 071701059772

Company wide:
0 in stock
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 3/4" x 18', Color: White on Purple

Overview

Refill Tape, Vinyl Tape, Dimensions: 3/4" x 18', Color: White on Purple

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701059772, 1805421, DYM1805421

Specifications

Width: 3/4 in
Type: Permanent, Label
Color: Purple
Material: Vinyl
Length: 18 ft
Family / Style: RHINO 4200
Width: 3/4 in
Color: Purple
Length: 18 ft
Type: Permanent, Label
Material: Vinyl
Family / Style: RHINO 4200