Refill Tape, Vinyl, 3/4" x 18'

Item #: 0134582

Cat #: 1805418

UPC: 071701059741

Company wide:
0 in stock
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 3/4" x 18', Color: White on Brown

Overview

Refill Tape, Vinyl Tape, Dimensions: 3/4" x 18', Color: White on Brown

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701059741, 1805418, DYM1805418

Specifications

Color: Brown
Width: 3/4 in
Type: Permanent, Label
Material: Vinyl
Length: 18 ft
Family / Style: RHINO 4200
Color: Brown
Type: Permanent, Label
Length: 18 ft
Width: 3/4 in
Material: Vinyl
Family / Style: RHINO 4200