UTP Patch Cord, Category 6, Blue, 7' Length

Item #: 0134524

Cat #: NK6PC7BUY

UPC: 074983055708

$ 13.38 EA
Company wide:
0 in stock
Documents & Guides
UTP Patch Cord, Category 6, Blue, 7' Length, 24 AWG, Modular Plug on Each End

Overview

UTP Patch Cord, Category 6, Blue, 7' Length, 24 AWG, Modular Plug on Each End
Also known as: 074983055708, NK6PC7BUY, PDTNK6PC7BUY

Specifications

Gauge: 24
Color: Blue
Length: 7 ft
Material: Copper
Gauge: 24
Length: 7 ft
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)