
Fluorescent High Bay Fixture, 4', 4-Lamp
Item #: 0134507
Cat #: IBZ454277GEB10M
UPC: 888791334562
Call for price
Company wide:
0
in stock
Documents & Guides
Fluorescent High Bay Fixture, 4', 4-Lamp, T5HO, 54W, 277V
Overview
Fluorescent High Bay Fixture, 4', 4-Lamp, T5HO, 54W, 277V
Also known as: 888791334562, IBZ454277GEB10M, LITIBZ454277GEB10M
Specifications
| Wattage: | 54 |
| Volts AC: | 277 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Wattage: | 54 |
| Length: | 4 ft, 48 in |
| Volts AC: | 277 |
| Light Technology: | Fluorescent |