UPT Patch Cord, Category 6, Gray, 10' Length

Item #: 0134500

Cat #: NK6PC10GYY

UPC: 074983646449

$ 16.50 EA
Company wide:
0 in stock
Documents & Guides
UPT Patch Cord, Category 6, Gray, 10' Length, 24 AWG, Modular Plug on Each End

Overview

UPT Patch Cord, Category 6, Gray, 10' Length, 24 AWG, Modular Plug on Each End
Also known as: 074983646449, NK6PC10GYY, PDTNK6PC10GYY

Specifications

Color: Blue/Gray
Gauge: 24 AWG
Material: Copper
Length: 10 ft
Color: Blue/Gray
Material: Copper
Gauge: 24 AWG
Length: 10 ft